Toilet Tissue Holder in Aged Brass
York 313 Toilet Tissue Holder in Aged Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- Collection:
- York 313
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 3-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Width:
- 5-5/8 in