Single Handle Wall Mount Widespread Bathroom Sink Faucet in Vintage Brass
York Single Handle Wall Mount Widespread Bathroom Sink Faucet in Vintage Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount, Widespread
- Collection:
- York
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vintage Brass
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 2-7/8 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Spout Reach:
- 11 in