Bathroom Sink Faucet in Pewter
Zen 36 Bathroom Sink Faucet in Pewter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Deck mounted 3 hole extended square lavatory set
- Includes MPU5 soft touch drain with overflow
- Flow rate: 1.2 GPM
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2005
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Zen 36
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Pewter
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Height:
- 7-3/4 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 7-1/4 in
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-5/8 in
- Spout Reach:
- 5-1/4 in
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in