blaine minnetonka
blaine minnetonka
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ANSI:
- ANSI/AWWA C502
- AWWA:
- ANSI/AWWA C502
- Color Finish Name:
- Red
- Depth of Trench:
- 8 ft
- End Connection 1:
- Male
- End Connections:
- Male
- FM Approved:
- Yes
- Fitting Size 1:
- 5-1/4
- Fitting Sizes:
- 5-1/4 in
- Height:
- 8
- Material:
- Ductile Iron, Cast Bronze
- Pressure - Maximum:
- 250 psi
- Type:
- WB67OLX16RNST5ST
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in
- Weight:
- 562
- Width:
- 121