hyd 8'0 ol 22b red 7532/5strz corcoran
hyd 8'0 ol 22b red 7532/5strz corcoran
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The 5-1/4” Waterous Pacer® fire hydrant, by AMERICAN Flow Control, offers a sleek and stylish design that blends perfectly with today’s modern architecture. The Waterous Pacer is AWWA rated for 250 psig and meets or exceeds all of the requirements of ANSI/AWWA C502. Ductile iron construction assures strength and durability.
Documents
Specifications
- ANSI:
- ANSI C502, ANSI 61, ANSI 372
- AWWA:
- AWWA C502
- Depth of Trench:
- 8 ft
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 5-1/4
- Fitting Sizes:
- 5-1/4 in
- Height:
- 97
- Material:
- Ductile Iron
- Pressure - Maximum:
- 250 psi
- Type:
- WWB67LAOLX22BZ5RED
- Valve Size:
- 5-1/4 in
- Weight:
- 562