2 in. Air Switch in Chrome
2 in. Air Switch in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Convenient alternative to a wall switch.
- Above the counter design.
- Air-activated.
- Lifetime Functional Warranty
- Made in the USA
- Made with eco-friendly solid brass.
Specifications
- AMP:
- 15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 2 in
- Height:
- 1-3/8 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel and Lead, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V