This product requires certification to purchase.

2 in. Air Switch in Matte Black

Waterstone

2 in. Air Switch in Matte Black

  • Fast #
  • Part #W4010MB
  • Item #4558619
  • Manufacturer Part #4010-MB
5 out of 5 Customer Rating
Brand image
Waterstone

2 in. Air Switch in Matte Black

  • Fast #
  • Part #W4010MB
  • Item #4558619
  • Manufacturer Part #4010-MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Convenient alternative to a wall switch.
  • Above the counter design.
  • Air-activated.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass.
  • Requires Certification

Specifications

AMP:
15
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
2 in
Height:
1-3/8 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel and Lead, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V