Single Handle Pull Down Kitchen Faucet in Polished Brass
5600 Series Single Handle Pull Down Kitchen Faucet in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Positive lock pulldown in design locks sprayer in place when not in use
- Spout has 8-1/2 in reach and can swivel 360°
- Lever handle spray head pulls out 18 in from spout
- Counterbalanced weight on spray hose allows smooth pull out and prevents snap back
- Sprayer instantly diverts water from aerated stream to wide spray when lever handle is held
- 1.75 gpm maximum flow rate with aerated tip
- Handle ring can be adjusted to preferred push/pull tension and prevents sag
- Single handle can mount in front right or left hand positions
- When mounted on side, handle can adjust 45° for backsplash clearance
- Hot/cold ceramic disk valve cartridge
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- 5600 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 18
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel and Lead, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Side Spray:
- No
- Spout Height:
- 8
- Spout Reach:
- 8-1/2
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- UL Listed:
- No