Air Switch in Polished Nickel
Air Switch in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Air-activated garbage disposal switch
- Convenient alternative to a wall switch
- Great for kitchen sink, kitchen island or counter tops
- Modern knurling design matches any industrial PLP pulldown faucet
- Above the counter design mounts right next to faucet
- Easy to use and avoids broken fingernails
- Includes two-outlet control box and tubing
- Isolated from electrical connections
- Made from eco-friendly solid brass or 316 stainless steel
- Simplifies first time disposer installations
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 2 in
- Height:
- 1-1/8 in
- Material:
- Brass, Stainless Steel
- Product Type:
- Air Switch
- UL Listed:
- Yes
- Volts:
- 120V