1-Hole Bar Faucet with Double Lever Handle in Satin Nickel
Annapolis 1-Hole Bar Faucet with Double Lever Handle in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perfect for wet bars, kitchen islands and entertainment areas.
- Hook spout has 7” reach and can swivel 360 degrees.
- 1.7 gpm maximum flow rate with aerated tip.
- Lifetime Functional Warranty
- Made in the USA
- Made with eco-friendly solid brass.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Annapolis
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Hot/Cold, Ceramic Disc
- Flow Rate:
- 1.7 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel and Lead, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Side Spray:
- No
- Spout Height:
- 8 in
- Spout Reach:
- 7 in
- Spout Swivel:
- 360°
- Spout Type:
- Hook
- WaterSense Labeled:
- No