This product requires certification to purchase.

Unlacquered Polished Brass Hot and Cold Water Dispenser

Waterstone

Annapolis Unlacquered Polished Brass Hot and Cold Water Dispenser

  • Fast #
  • Part #W1100HCUPB
  • Item #7075007
  • Manufacturer Part #1100HC-UPB
5 out of 5 Customer Rating
Brand image
Waterstone

Annapolis Unlacquered Polished Brass Hot and Cold Water Dispenser

  • Fast #
  • Part #W1100HCUPB
  • Item #7075007
  • Manufacturer Part #1100HC-UPB
5 out of 5 Customer Rating

X Points

Color Finish Name: Unlacquered Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hot and cold filtered water on demand.
  • For use with Waterstone Ultimate Filtration System.
  • Hook spout has 4-7/8” reach and can swivel 360 degrees.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Annapolis
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Polished Brass
Dispenser Type:
Hot and Cold
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
9 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Hot/Cold, Ceramic Disc
Flow Rate:
1.1 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel and Lead, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Spout Height:
6-3/8 in
Spout Reach:
4-7/8 in
Spout Type:
Hook