This product requires certification to purchase.

Bridge Kitchen Faucet in Classic Bronze

Waterstone

Bridge Kitchen Faucet in Classic Bronze

  • Fast #
  • Part #W62001CLZ
  • Item #7805797
  • Manufacturer Part #6200-1-CLZ
5 out of 5 Customer Rating
Brand image
Waterstone

Bridge Kitchen Faucet in Classic Bronze

  • Fast #
  • Part #W62001CLZ
  • Item #7805797
  • Manufacturer Part #6200-1-CLZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Suite includes faucet and side spray.
  • Faucet and accessories match in both style and finish.
  • Part of the traditional Annapolis Suite.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Classic Bronze
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
13-3/8
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel and Lead, which is known to the State of California to cause cancer, and Lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Side Spray:
Yes
Spout Height:
9
Spout Reach:
10-1/4
Spout Type:
Hook