2 in. Air Switch in Unlacquered Polished Brass
Contemporary 2 in. Air Switch in Unlacquered Polished Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Convenient alternative to a wall switch.
- Above the counter design.
- Air-activated.
- Lifetime Functional Warranty
- Made in the USA
- Made with eco-friendly solid brass or 316 stainless steel.
-
ADA Compliant
Specifications
- AMP:
- 15
- Brand Model Compatibility:
- 5100 Kitchen Faucet
- CSA Certified:
- Yes
- Collection:
- Contemporary
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Polished Brass
- Diameter:
- 2 in
- Height:
- 4-1/4 in
- Material:
- Brass, Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel and Lead, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V