This product requires certification to purchase.

Air Gap in Matte Black

Waterstone

Contemporary Air Gap in Matte Black

  • Fast #
  • Part #W3020MB
  • Item #7078909
  • Manufacturer Part #3020-MB
4.7 out of 5 Customer Rating
Brand image
Waterstone

Contemporary Air Gap in Matte Black

  • Fast #
  • Part #W3020MB
  • Item #7078909
  • Manufacturer Part #3020-MB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Prevents dishwasher back flow and dirt buildup.
  • Matches all contemporary Waterstone faucets.
  • Cover hides upper nut and washer edges.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass or 316 stainless steel.
  • Requires Certification

Specifications

Application:
Dishwashers
CARB OTC LEED Compliant:
No
Collection:
Contemporary
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
2 in
GSA Approved:
No
Height:
2-5/8 in
IAPMO Listed:
Yes
Material:
Brass, Stainless Steel
Material Type:
316
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel and Lead, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Weight:
1 lb