This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

Waterstone

Endeavor Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #W5125MB
  • Item #8101288
  • Manufacturer Part #5125-MB
4.5 out of 5 Customer Rating
Brand image
Waterstone

Endeavor Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #W5125MB
  • Item #8101288
  • Manufacturer Part #5125-MB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Innovative and modern mono-spoke design.
  • The Wheel spring technology gives the sprayer an easy, smooth pull
  • Pulley braking system prevents handle snap back when released.
  • Thinner, sleek faucet body design
  • When mounted on side, handle can adjust 22.5 degrees for backsplash clearance
  • Hot/cold ceramic disk valve cartridge.
  • 20” reinforced braided hoses with 3/8” compression fitting
  • Resistant to reverse osmosis water
  • Lifetime functional warranty.
  • Includes reversible or removable hot/cold indicator ring.
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Endeavor
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
3/8 in
Faucet Height:
19-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8 in
Spout Reach:
9-3/4 in