This product requires certification to purchase.

Chrome Cold Water Dispenser

Waterstone

Hampton Chrome Cold Water Dispenser

  • Fast #
  • Part #W1200CCH
  • Item #4557136
  • Manufacturer Part #1200C-CH
4.8 out of 5 Customer Rating
Brand image
Waterstone

Hampton Chrome Cold Water Dispenser

  • Fast #
  • Part #W1200CCH
  • Item #4557136
  • Manufacturer Part #1200C-CH
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cold filtered water on demand.
  • For use with Waterstone Filtration System.
  • C-spout has 5-1/4” reach and can swivel 360 degrees.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Hampton
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Dispenser Type:
Cold Only
Faucet Connection:
Compression
Faucet Connection Size:
1/4 in
Faucet Height:
9-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cold, Ceramic Disc
Flow Rate:
1.1 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel and Lead, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Spout Height:
6-3/8 in
Spout Reach:
5-1/4 in
Spout Type:
High Arc