Unlacquered Polished Brass Hot and Cold Water Dispenser
Hampton Unlacquered Polished Brass Hot and Cold Water Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cold filtered water on demand.
- For use with Waterstone Filtration System.
- C-spout has 5-1/4” reach and can swivel 360 degrees.
- Lifetime Functional Warranty
- Made in the USA
- Made with eco-friendly solid brass.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Hampton
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Polished Brass
- Dispenser Type:
- Hot and Cold
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 9-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Cold, Ceramic Disc
- Flow Rate:
- 1.1 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel and Lead, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- C-Spout