This product requires certification to purchase.

Wall Mount Pot Filler in Satin Nickel

Waterstone

Hunley Wall Mount Pot Filler in Satin Nickel

  • Fast #
  • Part #W3200SN
  • Item #4139281
  • Manufacturer Part #3200-SN
4.5 out of 5 Customer Rating
Brand image
Waterstone

Hunley Wall Mount Pot Filler in Satin Nickel

  • Fast #
  • Part #W3200SN
  • Item #4139281
  • Manufacturer Part #3200-SN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mounts on wall above stove to fill up cooking pots directly on the burners.
  • Articulated spout reach swings 22”.
  • Built-in check valve prevents dripping.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass or 316 stainless steel.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Hunley
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel and Lead, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Spout Reach:
22 in
Spout Type:
Swivel