2 in. Air Switch in Antique Copper
Model 4010 2 in. Air Switch in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Above the counter design
- Air activated
- Convenient alternative to a wall switch
- Isolated from electrical connections
- Made from eco-friendly solid brass
- Easily replaceable air pump
- Made in the USA
- Lifetime functional warranty
- Includes two-outlet control box and tubing
- Simplifies first time disposer installations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Application:
- Residential
- Brand Model Compatibility:
- 5100
- CARB OTC LEED Compliant:
- No
- Collection:
- Model 4010
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Diameter:
- 2 in
- GSA Approved:
- No
- Height:
- 1-3/8 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Product Type:
- Air Switch
- Side Spray:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 3 lb