This product requires certification to purchase.

1/2 in. Residential Shut-Off Tool Leak Detector

Waterstone

Model AS-414 1/2 in. Residential Shut-Off Tool Leak Detector

  • Fast #
  • Part #WAS414
  • Item #7079066
  • Manufacturer Part #AS-414
5 out of 5 Customer Rating
Brand image
Waterstone

Model AS-414 1/2 in. Residential Shut-Off Tool Leak Detector

  • Fast #
  • Part #WAS414
  • Item #7079066
  • Manufacturer Part #AS-414
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Automatically shuts off water when moisture is detected.
  • Audio alarm alerts when leak occur.
  • Colored LED indicators.
  • Quick connect for easy installation.
  • User friendly product design with one button reset.
  • Has both 1/4” and 3/8” quick connect fittings included.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Model AS-414
Material:
Plastic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel and Lead, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Size:
1/2 in
Temperature Range:
Up to 140 Deg F
Tool Type:
Shut-Off Tool, Leak Detector
Volts:
9V