Single Handle Pull Down Kitchen Faucet in Chardonnay
Modern Single Handle Pull Down Kitchen Faucet in Chardonnay
Frequently Purchased Together
Product Details
Product Details
- Thin, sleek body design gives a clean and simplistic look
- Positive lock pull-down design locks sprayer in place
- Spout has 8-5/8 in reach and can swivel 360°
- Anti-rocking spout assembly ensures smooth spout swivel without wobbling
- Lever handle spray head pulls out 18 in from spout
- Counter balanced weight on spray hose allows smooth pull-out and prevents snap back
- Sprayer instantly diverts water from aerated stream to wide spray when lever handle is held
- Spray swivel design is fully insulated against heat and swivels easily in your hand
- 1.75 gpm maximum flow rate with aerated tip
- Innovative wave spring handle tension system prevents sagging and requires no adjustment
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Modern
- Color Finish Category:
- Browns
- Color Finish Name:
- Chardonnay
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17 in
- Faucet Material:
- Stainless Steel
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 5-5/8 in
- Spout Reach:
- 8-1/2 in
- Spout Swivel:
- 360°