Single Handle Pull Down Kitchen Faucet in Satin Nickel
Modern Single Handle Pull Down Kitchen Faucet in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spout has extended 11-1/8" reach for larger sinks and can swivel 360°
- "Positive Lock Pulldown" design locks sprayer in place when not in use
- Thin, sleek faucet body design is perfect for contemporary kitchen designs
- Anti-rocking spout assembly ensures smooth spout swivel without wobbling
- Lever handle spray head pulls out 18" from spout
- Counterbalanced weight on spray hose allows smooth pull out and prevents snap back
- Sprayer instantly diverts water from aerated stream to wide spray when lever is held
- Spray swivel design is fully insulated against heat
- 1.75 gpm maximum flow rate with aerated tip
- Innovative wave spring handle tension system prevents sagging and requires no adjustment
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Modern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 21-1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 10-5/8 in
- Spout Reach:
- 11-1/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel