This product requires certification to purchase.

Stainless Steel Cold Water Dispenser

Waterstone

Parche Stainless Steel Cold Water Dispenser

  • Fast #
  • Part #W1400CSS
  • Item #3025077
  • Manufacturer Part #1400C-SS
3.1 out of 5 Customer Rating
Brand image
Waterstone

Parche Stainless Steel Cold Water Dispenser

  • Fast #
  • Part #W1400CSS
  • Item #3025077
  • Manufacturer Part #1400C-SS
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cold filtered water on demand.
  • For use with Waterstone Filtration System.
  • C-spout has 4” reach and can swivel 360 degrees.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass or 316 stainless steel.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/4 in
Faucet Height
9-3/4 in
Flow Rate
1.1 gpm
Maximum Deck Thickness
2-3/8 in
Spout Height
6-3/8 in
Spout Reach
4 in
Characteristics & Features
Collection
Parche
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Dispenser Type
Cold Only
Faucet Connection
Compression
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Cold, Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: This product can expose you to chemicals including Nickel and Lead, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Spout Type
High Arc, Swivel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes