Polished Nickel Hot and Cold Water Dispenser
Pembroke Polished Nickel Hot and Cold Water Dispenser
Product Details
Product Details
- Perfect compliment to all traditional PLP pulldown faucets
- Hot and cold filtered water on demand
- For use with Waterstone ultimate filtration system
- C-spout has 5" reach and can swivel 360°
- 1.1 gpm maximum flow rate
- Ergonomic dual lever handle
- Resistant to reverse osmosis water
- Made from solid brass
- 1/4 turn ceramic disk valve cartridge
- Lifetime functional warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Pembroke
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dispenser Type:
- Hot and Cold
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 10-1/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.1 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel and Lead, which is known to the State of California to cause cancer, and Lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Reverse Osmosis Compatible:
- Yes
- Spout Height:
- 6-3/8
- Spout Reach:
- 5
- Spout Type:
- Swivel
- UL Listed:
- No