This product requires certification to purchase.

PLP EXTENDED REACH PULL DOWN KITCHEN FAUCET

Waterstone

PLP EXTENDED REACH PULL DOWN KITCHEN FAUCET

  • Fast #
  • Part #W55004SB
  • Item #7253987
  • Manufacturer Part #5500-4-SB
5 out of 5 Customer Rating
Brand image
Waterstone

PLP EXTENDED REACH PULL DOWN KITCHEN FAUCET

  • Fast #
  • Part #W55004SB
  • Item #7253987
  • Manufacturer Part #5500-4-SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Suite includes faucet, soap dispenser, air switch and air gap.
  • Faucet and accessories match in both style and finish.
  • Faucet spout has a larger 11” reach and can swivel 360 degrees.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
21-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Hot/Cold, Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down, Centerset
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel and Lead, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Side Spray:
No
Spout Height:
10-1/4 in
Spout Reach:
11 in
Spout Swivel:
360°
Spout Type:
High Arc, Pull Down
Supply Lines Included:
Yes