Pull Down Kitchen Faucet in Distressed Antique Pewter
Pull Down Kitchen Faucet in Distressed Antique Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suite includes faucet and soap dispenser
- Faucet and accessories match in both style and finish
- Minimal design gives a clean and simplistic look
- Lifetime functional warranty
- Made in the USA
- Made with eco-friendly solid brass or 316 stainless steel
- Thin, sleek body design perfect for urban kitchens
- "Positive lock pulldown" design locks sprayer in place when not in use. No sag
- Spout has 8-5/8" reach and can swivel 360°
- Anti-rocking spout assembly ensures smooth spout swivel without wobbling
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Greys
- Color Finish Name:
- Distressed Antique Pewter
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 7-3/4 in
- Spout Reach:
- 8-5/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes