This product requires certification to purchase.

Side Spray in Satin Nickel

Waterstone

Side Spray in Satin Nickel

  • Fast #
  • Part #W4025SN
  • Item #4122093
  • Manufacturer Part #4025-SN
3.8 out of 5 Customer Rating
Brand image
Waterstone

Side Spray in Satin Nickel

  • Fast #
  • Part #W4025SN
  • Item #4122093
  • Manufacturer Part #4025-SN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Works with all Waterstone traditional Kitchen, Bridge and Prep Faucets.
  • Ergonomic and fully insulated handle.
  • No drip spray nozzle head.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass.
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
Compression
End Connections:
Compression
Faucet Part Type:
Side Spray
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
GSA Approved:
No
Height:
5-1/8 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass, Plastic
Material Type:
Nylon
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel and Lead, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.