This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Polished Nickel

Waterstone

Single Handle Pull Down Bar Faucet in Polished Nickel

  • Fast #
  • Part #W9950PN
  • Item #8369220
  • Manufacturer Part #9950-PN
3.7 out of 5 Customer Rating
Brand image
Waterstone

Single Handle Pull Down Bar Faucet in Polished Nickel

  • Fast #
  • Part #W9950PN
  • Item #8369220
  • Manufacturer Part #9950-PN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sometimes, less is more. Both in style and size. The Waterstone Modern prep size PLP pulldown faucet is a smaller version of our standard reach pulldown that’s perfect for kitchen islands or smaller sinks
  • It’s style is modern and is a perfect compliment to any kitchen with exposed wood beams, mixed metals, weathered wood, brick walls and pendant lighting. The smaller spout reach adds a professional-level functionality that home chefs and foodies will love
  • When cooking on the kitchen island, the prep size PLP pulldown makes food prep and clean up so easy. Our unique "Positive Lock Pulldown" sprayer extends 18" from the spout and can be used to reach every corner of the sink
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
6-3/4
Spout Reach:
7-5/8
Spout Swivel:
360°
Spout Type:
Swivel
UL Listed:
No