Single Handle Pull Down Kitchen Faucet in Polished Nickel
Single Handle Pull Down Kitchen Faucet in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- “Positive Lock Pulldown” design locks sprayer in place when not in use.
- Spout has 11-1/8” extended reach for larger sinks and can swivel 360 degrees.
- 1.75 gpm maximum flow rate with aerated tip.
- Lifetime Functional Warranty
- Made in the USA
- Made with eco-friendly solid brass or 316 stainless steel.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 21-1/2
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel and Lead, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Side Spray:
- No
- Spout Height:
- 10-5/8
- Spout Reach:
- 11-1/8
- Spout Swivel:
- 360°
- Supply Lines Included:
- No
- UL Listed:
- No