Single Handle Pull Down Kitchen Faucet in Polished Nickel
Single Handle Pull Down Kitchen Faucet in Polished Nickel
Product Details
Product Details
- Thin, sleek body design gives a clean and simplistic look
- "Positive Lock Pulldown" design locks sprayer in place when not in use. No sag
- Spout has 8-5/8" reach and can swivel 360°
- Anti-rocking spout assembly ensures smooth spout swivel without wobbling
- Toggle handle spray head pulls out 18" from spout
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 7-5/8
- Spout Reach:
- 8-5/8
- Spout Swivel:
- 360°
- Spout Type:
- Swivel