This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Satin Brass

Waterstone

Single Handle Pull Down Kitchen Faucet in Satin Brass

  • Fast #
  • Part #W9860SB
  • Item #8368790
  • Manufacturer Part #9860-SB
5 out of 5 Customer Rating
Brand image
Waterstone

Single Handle Pull Down Kitchen Faucet in Satin Brass

  • Fast #
  • Part #W9860SB
  • Item #8368790
  • Manufacturer Part #9860-SB
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 7 degree angled spout flows outward towards middle of sink.
  • Thin, sleek body design gives a clean and simplistic look.
  • “Positive Lock Pulldown” design locks sprayer in place when not in use.
  • Spout has 9-1/8” reach and can swivel 360 degrees.
  • Lever handle spray head pulls out 18” from spout.
  • Counterbalanced weight on spray hose allows smooth pull out and prevents snap back.
  • Sprayer instantly diverts water from aerated stream to wide spray when handle is held.
  • 1.75 gpm maximum flow rate with aerated tip.
  • Innovative handle tension system prevents sagging.
  • When mounted on side, handle can adjust 22.5 degrees for backsplash clearance.
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Faucet Connection Size:
3/8 in
Faucet Height:
17 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8-1/8 in
Spout Reach:
9-1/8 in