Soap or Lotion Dispenser in Chocolate Bronze
Soap or Lotion Dispenser in Chocolate Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replaces unsightly soap bottles.
- Pump can be removed to refill soap from top of sink.
- Hook spout design is ideal for all traditional faucets.
- High volume 2cc pump.
- Made in the USA
- Made with eco-friendly solid brass.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- Capacity:
- 12 oz
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Chocolate Bronze
- GSA Approved:
- No
- Height:
- 4-1/4 in
- IAPMO Listed:
- No
- Material:
- Brass
- Maximum Deck Thickness:
- 2-3/8 in
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel and Lead, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Weight:
- 3 lb