This product requires certification to purchase.

Wall Mount Pot Filler in Satin Nickel

Waterstone

Towson Wall Mount Pot Filler in Satin Nickel

  • Fast #
  • Part #W3100SN
  • Item #3025107
  • Manufacturer Part #3100-SN
3.5 out of 5 Customer Rating
Brand image
Waterstone

Towson Wall Mount Pot Filler in Satin Nickel

  • Fast #
  • Part #W3100SN
  • Item #3025107
  • Manufacturer Part #3100-SN
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Mounts on wall above stove to fill up cooking pots directly on the burners.
  • Articulated spout reach swings 22”.
  • Built-in check valve prevents dripping.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
8-7/8 in
Flow Rate
1.75 gpm
Spout Reach
22 in
Characteristics & Features
Collection
Towson
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: This product can expose you to chemicals including Nickel and Lead, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic