4-1/4 in. 12 oz. Kitchen Soap Dispenser in Classic Bronze
Traditional 4-1/4 in. 12 oz. Kitchen Soap Dispenser in Classic Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Capacity:
- 12 oz
- Collection:
- Traditional
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Classic Bronze
- Height:
- 4-1/4
- Installation Type:
- Deck Mount
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Deck Thickness:
- 2-3/4
- Spout Reach:
- 4
- Spout Type:
- Gooseneck