Air Switch in Chardonnay
Traditional Air Switch in Chardonnay
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Air activated garbage disposal switch
- Convenient alternative to a wall switch
- Great for kitchen sink, kitchen island or counter tops
- Above the counter design
- Easy-to-use and avoids broken fingernails
- Isolated from electrical connections
- Made from eco-friendly solid brass
- Simplifies first time disposer installations
- Easily replaceable air pump
Specifications
- CSA Certified:
- Yes
- Collection:
- Traditional
- Color Finish Category:
- Browns
- Color Finish Name:
- Chardonnay
- Diameter:
- 2 in
- Material:
- Brass
- Product Type:
- Air Switch
- UL Listed:
- Yes