This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Nickel

Waterstone

Traditional Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #W5100PN
  • Item #7077572
  • Manufacturer Part #5100-PN
5 out of 5 Customer Rating
Brand image
Waterstone

Traditional Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #W5100PN
  • Item #7077572
  • Manufacturer Part #5100-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Wheel spring technology gives the sprayer an easy, smooth pull.
  • Pulley braking system prevents handle snap back when released.
  • Wheel has 9-1/8” reach and can swivel 360 degrees.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
3/8 in
Faucet Height:
19-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel and Lead, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Side Spray:
No
Spout Reach:
9-1/8 in
Spout Swivel:
360°
Supply Lines Included:
Yes
UL Listed:
No