Ultimate Under Sink Packaged System for Waterstone RO Filtration System
Ultimate® Ultimate Under Sink Packaged System for Waterstone RO Filtration System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes a waterstone hot tank, multi-stage filtration system and a safety valve leak detector
- Compatible with RO filtration systems
- Great tasting hot or cold water with the security of leak detection in one package
- The hot tank carries a 2 year warranty
- Connection fittings included
- Easy to install
Documents
Specifications
- Application:
- Filtration
- Collection:
- Ultimate®
- Contaminant Removal:
- Chlorine, Sediment, Taste and Odor
- Filtering Material:
- No
- Installation Type:
- Under Sink
- NSF Certified:
- No