60000 grains 18 gpm Water Softener
60000 grains 18 gpm Water Softener
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Capacity:
- 60000 grains
- Diameter:
- 12
- Flow Rate:
- 18 gpm
- Height:
- 52
- Material:
- Plastic
- Material Type:
- HDPE
- Pressure - Maximum:
- 90 psi
- Product Type:
- Water Softener
- Width:
- 12