10 ft. Steel T-Handle Curb Stop Wrenches
10 ft. Steel T-Handle Curb Stop Wrenches
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The curb end on the wrench goes directly onto the "T" Head of the curb stop
- It can also be used on meter valves such as in a meter pit
- The shaft and 18" Handle are 1/2" SCH 40 pipe
- Standard curb end is 1 1/4" RD steel with machined 5/8" wide slot, 5/8" deep
- These fit the majority of newer curb stops up to 2"
- Standard 1 1/4" Curb end is supplied unless 1 3/4 is specified
- We also offer a large curb end machined from solid 1 3/4" RD steel with a 3/4 slot, for an additional charge
Specifications
- Coating:
- Enamel
- Color Finish Name:
- Blue
- Handle Material:
- Steel
- Handle Type:
- T-handle
- Height:
- 10 ft
- Length:
- 10 ft
- Material:
- Carbon Steel
- PipeTubing Size:
- 1-1/4 in
- Tool Type:
- Shut Off Key
- Waterworks Application:
- Curb Box and Valve Keys
- Width:
- 18 in