12 ft. Tee Handle Gate Valve Key
12 ft. Tee Handle Gate Valve Key
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard T-handle gate valve wrenches are used to operate 2" square nuts on gate valves
- Fabricated steel socket is 3/16 wall thickness, with a mud relief arch above the socket so silt or mud will not be trapped in the socket
- Gate end is made from square tube
- The key is manufactured from 1" schedule 40 steel pipe
- Handle is 24" fixed
- Painted blue high gloss enamel
- We have a long list of gate valve keys, call for other options
Specifications
- Length:
- 12 ft
- Material:
- Steel
- Tool Type:
- Tee Handle Gate Valve Key