This product requires certification to purchase.

3 ft. Service Box Keys Wrench

Waterworks Tool

3 ft. Service Box Keys Wrench

  • Fast #
  • Part #WAT10002LGCAP
  • Item #9783583
  • Manufacturer Part #WAT10002LG
5 out of 5 Customer Rating
Brand image
Waterworks Tool

3 ft. Service Box Keys Wrench

  • Fast #
  • Part #WAT10002LGCAP
  • Item #9783583
  • Manufacturer Part #WAT10002LG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used to turn and remove standard waterworks pentagon bolts from service boxes and or meter lids
  • Long handle key prevents the need to bend over every time the cover needs opening
  • "Capture" function allows the pentagon bolt to be lifted after turning, without having to bend down to pickup
  • Sockets are hydro cut to ensure precision of cut and accuracy of dimensions
  • Wrench shaft is made of 5/8" round sold steel with an 18 inch long, 5/8" thick T-handle
  • Used on "Mueller" pentagon nuts that are 1-1/16" flat to point
  • Handle is 3 foot long
  • Painted blue high gloss enamel
  • Made in the USA
  • Requires Certification

Specifications

Handle Type:
T-handle
Length:
3 ft
Tool Type:
Wrench
Waterworks Application:
Service Box Keys