This product requires certification to purchase.

4 ft. Enamel Blue Folding T-Handle Carbon Steel Worn Nut Key

Waterworks Tool

4 ft. Enamel Blue Folding T-Handle Carbon Steel Worn Nut Key

  • Fast #
  • Part #WAT11013
  • Item #9827918
  • Manufacturer Part #11013
5 out of 5 Customer Rating
Brand image
Waterworks Tool

4 ft. Enamel Blue Folding T-Handle Carbon Steel Worn Nut Key

  • Fast #
  • Part #WAT11013
  • Item #9827918
  • Manufacturer Part #11013
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Folding handle telescopic gate wrench 4'-8' with 24" steel folding handle and socket for 2" square operating nut
  • Unique design allows T-handle to drop to the side, allowing the tool to be stored conveniently
  • It features a "T" lock set screw so you can hold at any height position
  • No pins or holes to line up
  • Design of the socket allows mud and debris to exit through the top of the socket
  • Extra heavy-duty construction
  • Painted in blue high gloss enamel
  • Requires Certification

Specifications

Coating:
Enamel
Color Finish Name:
Blue
Handle Type:
Folding T-Handle
Length:
8 ft
Material:
Steel
Tool Type:
Telescoping Gate Valve Key