This product requires certification to purchase.

4 ft. Steel T-Handle Curb Stop Wrenches

Waterworks Tool

4 ft. Steel T-Handle Curb Stop Wrenches

  • Fast #
  • Part #WAT10016LCSWL
  • Item #9845943
  • Manufacturer Part #10016LCSWL
3.9 out of 5 Customer Rating
Brand image
Waterworks Tool

4 ft. Steel T-Handle Curb Stop Wrenches

  • Fast #
  • Part #WAT10016LCSWL
  • Item #9845943
  • Manufacturer Part #10016LCSWL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The curb end on the wrench goes directly onto the "T" Head of the curb stop
  • It can also be used on meter valves such as in a meter pit
  • The shaft and 18" Handle are 1/2" SCH 40 pipe
  • Standard curb end is 1 1/4" RD steel with machined 5/8" wide slot, 5/8" deep
  • These fit the majority of newer curb stops up to 2"
  • Standard 1 1/4" Curb end is supplied unless 1 3/4 is specified
  • We also offer a large curb end machined from solid 1 3/4" RD steel with a 3/4 slot, for an additional charge
  • Requires Certification

Specifications

Handle Material:
Steel
Handle Type:
T-handle
Length:
4 ft
PipeTubing Size:
1-1/4 in
Tool Type:
Curb Stop Wrenches