This product requires certification to purchase.

6 ft. Ring Handle Gate Valve Key

Waterworks Tool

6 ft. Ring Handle Gate Valve Key

  • Fast #
  • Part #WAT32032
  • Item #9814398
  • Manufacturer Part #32032
3.9 out of 5 Customer Rating
Brand image
Waterworks Tool

6 ft. Ring Handle Gate Valve Key

  • Fast #
  • Part #WAT32032
  • Item #9814398
  • Manufacturer Part #32032
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Large, heavy duty ring allows user to insert large bars to provide extra leverage
  • Solid ring is forged 1" thick steel with 1-3/4" hole and will fit most digging bars
  • Slim design allows key to be stored conveniently
  • Shaft is 1" SCH40 pipe
  • Gate end is 2-1/2 x 2-1/2 square 3/16 wall tubing with 2-1/8 1" mud relief slots
  • Painted in blue high gloss enamel
  • Requires Certification

Specifications

Length:
6 ft
Material:
Steel
Tool Type:
Ring Handle Gate Valve Key