6 ft. Service Box Keys Box Wrench
6 ft. Service Box Keys Box Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Slide handle key for operating rod style service box with a typical 1" or 1-1/2" diameter
- For use with 2-hole Erie style curb box lids
- Forded end on one end used to remove a two hole cover
- Curb key on other one to opperate curb rod attached to valve
- Handle slides top to bottom to allow tool to be reversed, providing greater flexibility
- Handle assembly can be locked in place by using the "T" head set screw on the handle
- Shaft is 5/8 hard rolled square steel
- 15" Handle assembly is 1/2" SCH 40 pipe
- Supplied with a removable handle for ease of shipping
- Socket is made from 31/32" round solid steel with a machined 3/8" wide slot that is 1/2" deep. Painted in blue high gloss enamel
Documents
Specifications
- Coating:
- Enamel
- Color Finish Name:
- Blue
- Handle Type:
- Sliding T-Handle
- Height:
- 4
- Length:
- 6
- Material:
- Carbon Steel
- Tool Type:
- Shut Off Key
- Waterworks Application:
- Curb Box and Valve Keys
- Weight:
- 10
- Width:
- 15