This product requires certification to purchase.

7 ft. Tee Handle Gate Valve Key

Waterworks Tool

7 ft. Tee Handle Gate Valve Key

  • Fast #
  • Part #WAT10094U
  • Item #9827921
  • Manufacturer Part #10094
5 out of 5 Customer Rating
Brand image
Waterworks Tool

7 ft. Tee Handle Gate Valve Key

  • Fast #
  • Part #WAT10094U
  • Item #9827921
  • Manufacturer Part #10094
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty valve key, with a convenient swivel bottom to turn op nuts that are not perpendicular
  • Shaft & handle are schedule 40 steel pipe
  • Robust, 24" long fixed t-handle provides secure grip
  • High strength swivel socket helps reach tilted valves and non-vertical valve boxes
  • Swivel socket is precision machined from high grade bar stock
  • Socket is investment cast AISI 1045 carbon steel per ASTM A781
  • Design of the square socket allows mud and debris to exit through the top of the socket, ensuring a firm fit
  • Square socket assembly is 3/16" wall thickness
  • Requires Certification

Specifications

Handle Length (in):
24 in
Handle Type:
T-handle
Length:
7 ft
Material:
Steel
Tool Type:
Tee Handle Gate Valve Key
Waterworks Application:
Curb Box and Valve Keys