9 ft. Tee Handle Gate Valve Key
9 ft. Tee Handle Gate Valve Key
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy duty valve key, with a convenient swivel bottom to turn op nuts that are not perpendicular
- Shaft & Handle are schedule 40 steel pipe
- Robust, 24" long fixed t-handle provides secure grip
- High strength swivel socket helps reach tilted valves and non-vertical valve boxes
- Swivel socket is precision machined from high grade bar stock
- Socket is investment cast AISI 1045 carbon steel per ASTM A781
- Design of the square socket allows mud and debris to exit through the top of the socket, ensuring a firm fit
- Square socket assembly is 3/16" wall thickness
Specifications
- Handle Length (in):
- 24 in
- Handle Type:
- T-handle
- Length:
- 9 ft
- Material:
- Carbon Steel
- Tool Type:
- Tee Handle Gate Valve Key
- Waterworks Application:
- Curb Box and Valve Keys