1/2 in. Stainless Steel NPT Right Flow Universal Raised Head Connector
1/2 in. Stainless Steel NPT Right Flow Universal Raised Head Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Universal
- End Connection 2:
- Universal
- End Connections:
- Universal
- Material:
- Stainless Steel
- Type:
- A891432427
- UL Listed:
- No
- Valve Size:
- 1/2 in