This product requires certification to purchase.

3/4 in. Bronze NPT 300# Relief Valve

Watson McDaniel

10691 Series 3/4 in. Bronze NPT 300# Relief Valve

  • Fast #
  • Part #WW10691131
  • Item #1786000
  • Manufacturer Part #10691-13-N-1-E
4.9 out of 5 Customer Rating
Brand image
Watson McDaniel

10691 Series 3/4 in. Bronze NPT 300# Relief Valve

  • Fast #
  • Part #WW10691131
  • Item #1786000
  • Manufacturer Part #10691-13-N-1-E
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 10691 Series has EPDM seat for tight shut-off (1/2 in - 1 in)
  • Four springs - easily interchanged to cover pressures from 1 to 300 psig
  • Heavy-duty bronze valve body
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure Class
300#
Valve Size
3/4 in
Weight
2.5 lb
Characteristics & Features
Collection
10691 Series
Material
Bronze, Rubber
Material Type
EPDM
Valve Body Material
Bronze
Valve Disc Material
EPDM
Valve Seat Material
Bronze
Valve Type
Relief Valve
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Recommended Valve Application
Fire Protection, Liquid
UL Listed
No