2 in. NPT Heavy Duty Pressure Reducing Valve
2 in. NPT Heavy Duty Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- IAPMO Listed -:
- No
- Maximum Temperature:
- 650
- NSF Certified:
- No
- Pressure - Maximum:
- 450 psig
- Valve Size:
- 2 in
- Valve Type:
- Hydronic Pressure Regulating Valve